Zoro Homepage

Two Pocket Folder, 3Fasteners, PK25

  • Mfr # 57706

  • Zoro # G4129286


product price: $39.25
/pk 25, $1.57/ea

Key Features

Color
Black
Material
Paper
Size
11 x 8.5
Sheet Size
11 x 8.5
Paper Capacity
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57706
Zoro #
G4129286
UPC #
078787577060
Country of Origin
United States

Dimensions

Size
11 x 8.5
Sheet Size
11 x 8.5

Details

Item
TwinPocketFolder,3Fasteners,PK25
Color
Black
Material
Paper
Paper Capacity
0.5"
Brad/Prong/Tang Fasteners
Yes
Capacity
135 Sheets
Business Card Holder
Inside Front Cover
Cover Material
Paper
Front Cover Color
Black
Inside Pockets
One Back; One Front
Sheet Capacity
135

Description

Twin-Pocket Folder with Prong Fasteners, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.