
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57709
Zoro #
G4129277
UPC #
078787577091
Country of Origin
United States
Dimensions
Width
9.87"
Size
Letter
Sheet Size
11 x 8.5
File Size
Letter
Details
Item
Folder
Color
Yellow
Material
Leatherette Paper
Features
Tear Resistant
Recycled Content
0.1
Fastener Location
Double-sided
Fastener Capacity
1/2"
Number of Fasteners
3
Pocket Location
Inside Front & Back
Sheet Standard
Letter
Total Number of Pockets
2
Brad/Prong/Tang Fasteners
Yes
Capacity
135 Sheets
Inside Pockets
One Back; One Front
Cover Material
Paper
Front Cover Color
Yellow
Business Card Holder
Inside Front Cover
Description
Twin-Pocket Folder with Prong Fasteners, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.