
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57711
Zoro #
G4129268
UPC #
078787577114
Country of Origin
United States
Dimensions
Size
11 x 8.5
Sheet Size
11 x 8.5
Details
Item
TwinPocketFolder,3Fasteners,PK25
Color
Red
Material
Paper
Paper Capacity
0.5"
Capacity
135 Sheets
Weight
2.83 lbs
Front Cover Color
Red
Cover Material
Paper
Brad/Prong/Tang Fasteners
Yes
Inside Pockets
One Back; One Front
Business Card Holder
Inside Front Cover
Sheet Capacity
135
Description
Twin-Pocket Folder with Prong Fasteners, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.