Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Two Pocket Folder, 3Fasteners, PK25, Color: White 57704

Two Pocket Folder, 3Fasteners, PK25, Color: White (Discontinued)

  • Mfr # 57704
  • Zoro # G4129301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57704
Zoro #
G4129301
UPC #
078787577046
Country of Origin
United States

Dimensions

Width
2.37"
Size
Letter
Sheet Size
11 x 8.5
File Size
Letter

Details

Item
Folder
Color
White
Sheet Capacity
135
Features
Acid-free, Reinforced, Tear Resistant
Total Number of Pockets
2
Number of Fasteners
3
Fastener Capacity
1/2"
Sheet Standard
Letter
Fastener Location
Double-sided
Business Card Holder
Yes
Pocket Location
Inside Front
Capacity
135 Sheets
Inside Pockets
One Back; One Front
Cover Material
Paper
Brad/Prong/Tang Fasteners
Yes
Front Cover Color
White

Description

Twin-Pocket Folder with Prong Fasteners, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.