Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Two Pocket Folder 8-1/2 x 11", Dark Blue, Pk4 59626234

Two Pocket Folder 8-1/2 x 11", Dark Blue, Pk4 (Discontinued)

  • Mfr # 59626234
  • Zoro # G4789377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59626234
Zoro #
G4789377
UPC #
096809120254
Country of Origin
Mexico

Dimensions

Width
4"
Size
11 x 8.5
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Item
Pocket Folders
Color
Dark Blue
Material
Paper
Sheet Capacity
200 Sheets
Features
Die-cut, Textured, Acid-free
Recycled Content
1
Total Number of Pockets
2
Sheet Standard
Letter
Assembly Required
No
Business Card Holder
Yes
Environmental Certification
SFI

Description

Folder,Twin Pocket,Dark Blue,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.