
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57557
Zoro #
G4129356
UPC #
078787575578
Country of Origin
United States
Dimensions
Width
7"
Size
Letter
Sheet Size
11 x 8.5
File Size
Letter
Details
Item
Folder
Color
Red
Material
Leatherette Paper
Sheet Capacity
100
Features
Turned Edge
Capacity
100 Sheets
Recycled Content
0.1
Environmental Certification
SFI
Assembly Required
No
Accessibility
Book Fold
Pocket Location
Internal
Sheet Standard
Letter
Business Card Holder
Yes
Total Number of Pockets
2
Cover Material
Paper Stock
Front Cover Color
Burgundy
Texture/Finish
Leatherette Grain
Inside Pockets
One Back; One Front
Description
Twin-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.