
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57555
Zoro #
G4129371
UPC #
078787575554
Country of Origin
United States
Dimensions
Width
2.37"
Size
Letter
Sheet Size
11 x 8.5
File Size
Letter
Details
Item
Folder
Color
Green
Material
Leatherette Paper
Features
Turned Edge
Sheet Capacity
100
Capacity
100 Sheets
Recycled Content
0.1
Business Card Holder
Yes
Assembly Required
No
Pocket Location
Internal
Environmental Certification
SFI
Accessibility
Book Fold
Total Number of Pockets
2
Sheet Standard
Letter
Cover Material
Paper Stock
Texture/Finish
Leatherette Grain
Front Cover Color
Teal
Inside Pockets
One Back; One Front
Description
Twin-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.