Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5062558
Zoro #
G4129819
UPC #
096809120438
Country of Origin
United States
Dimensions
Width
2.37"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Details
Item
Contour Twin-Pocket Folders
Color
Red
Material
Embossed Paper
Features
Locking Mechanism, Heavyweight Cover, Die-cut
Sheet Capacity
150
Accessibility
Book Fold
Total Number of Pockets
2
Sheet Standard
Letter
Assembly Required
No
Environmental Certification
SFI
Description
Two-PocketRecycledPaperFolder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.