Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Two Pocket Folders 8-1/2 x11", Hunter, PK25 53434

Two Pocket Folders 8-1/2 x11", Hunter, PK25 (Discontinued)

  • Mfr # 53434
  • Zoro # G4129590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53434
Zoro #
G4129590
UPC #
078787534346
Country of Origin
United States

Dimensions

Width
2.37"
Size
Letter
Sheet Size
11 x 8.5
File Size
Letter

Details

Item
Linen Folder
Color
Hunter Green
Sheet Capacity
100
Recycled Content
0.35
Environmental Certification
SFI
Assembly Required
No
Total Number of Pockets
2
Business Card Holder
Yes
Sheet Standard
Letter
Texture/Finish
Linen
Front Cover Color
Hunter Green
Inside Pockets
One Back; One Front
Cover Material
Paper
Capacity
100 Sheets

Description

Linen Twin-Pocket Folder, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.