Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oxford Two Pocket Laminated Folder, PK25, Width: 2.37" 5049560

Two Pocket Laminated Folder, PK25, Width: 2.37" (Discontinued)

  • Mfr # 5049560
  • Zoro # G4129861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5049560
Zoro #
G4129861
UPC #
096809121978
Country of Origin
United States

Dimensions

Width
2.37"
Size
Letter
Sheet Size
11 x 8.5
File Size
Letter

Details

Item
Metallic Laminated Folder
Color
Green
Sheet Capacity
100
Features
Die-cut
Capacity
100 Sheets
Environmental Certification
SFI
Business Card Holder
Yes
Assembly Required
No
Accessibility
Book Fold
Sheet Standard
Letter
Total Number of Pockets
2
Inside Pockets
One Back; One Front
Front Cover Color
Green
Texture/Finish
Metallic
Cover Material
Laminated Paper

Description

Metallic Laminated Twin Pocket Folders, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.