
Unruled Index Cards, 4 x 6, Green, 100PK
Mfr # 7420 GRE
Zoro # G216451228
product price:Â $3.15
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.45
Key Features
Rule
Unruled
Color
Green
Outside Height
4 in
Number of Cards
100
Outside Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7420 GRE
Zoro #
G216451228
UPC #
-
Country of Origin
United States
Dimensions
Card Size
4 x 6
Outside Height
4 in
Outside Width
6 in
Details
Item
Unruled Index Cards
Rule
Unruled
Color
Green
Number of Cards
100
Description
For presentations and study aids, these are the perfect cards to have on hand. Precision engineering ensures uniform sizing. Commercial-quality card stock provides enhanced stiffness and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.