Zoro Homepage

Disinfecting Wipes, 160 ct, Canister, PK4

  • Mfr # 101105152

  • Zoro # G801968742


product price: $62.95
/pk 4, $15.74/ea

Key Features

Color
White
Sheet Size
7 in x 6 in
Container Type
Canister
Number of Sheets
160.0
Series
Oxivir(R) Tb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101105152
Zoro #
G801968742
UPC #
-
Country of Origin
Canada

Dimensions

Sheet Size
7 in x 6 in
Sheet Width
6 in
Container Size
(4) 160 ct
Sheet Length
7 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
160.0
Series
Oxivir(R) Tb
Fragrance
Fresh
VOC Content
0%
Cleaner Form
Wipes
Primary Chemical
Hydrogen Peroxide
Biodegradable
Yes
Standards
EPA Registered, FDA Approved
EPA Registered
Yes
Targeted Pathogens
MRSA, Norovirus and VRE, TB
Surfaces for Use On
Hard Nonporous Surfaces
Recommended Dilution
RTU
Wet Contact Time
1 to 2 min
Application
Disinfecting/Sanitizing
EPA Registration Number
70627-60
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Flash Point
Greater than 200 Degrees F
NSF Rating
Not Rated

Description

Disinfecting Wipes,Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.