
Agility Ceramic Coated Aluminum Fry Pan 8 in. Black
Mfr # CC006947-001
Zoro # G322781967
product price: $50.19
/eaKey Features
Diameter
8 in
Color
Black
Material
Ceramic Coated Aluminum
Heat Resistant Handles
Yes
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC006947-001
Zoro #
G322781967
UPC #
885837035025
Country of Origin
China
Dimensions
Diameter
8 in
Details
Color
Black
Material
Ceramic Coated Aluminum
Heat Resistant Handles
Yes
Item
Fry Pan
Dishwasher Safe
Yes
Number in Set
1 pc
Nonstick Interior
Yes
Description
Ideal for everything from morning eggs to toasting nuts, this 8" Frying Pan from the OXO Ceramic Non-Stick Agility Series is a versatile kitchen companion. This pan features a diamond-reinforced ceramic non-stick coating that delivers effortless food release with less oil. Cleanup is easy, plus our ceramic non-stick coating is free of PFAS, PFOA, lead and cadmium. The aluminum body heats quickly and evenly while the induction-ready base enhances performance on all stovetops. Oven safe up to 600F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.