Zoro Homepage

Good Grips Dust Pan and Brush, 12 x 9, 2in Handle, Plastic, White

  • Mfr # 1334480

  • Zoro # G015960778


product price: $16.15
/ea

Key Features

Handle Length
2 in
Dust Pan Color
White
Overall Length
9 in
Basic Dust Pan Material
Plastic
Overall Dust Pan Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1334480
Zoro #
G015960778
UPC #
719812033440
Country of Origin
United States

Dimensions

Handle Length
2 in
Overall Length
9 in
Overall Dust Pan Width
12 in

Details

Dust Pan Color
White
Basic Dust Pan Material
Plastic
Item
Scoop/Brush Combo Dustpans

Description

Cleaning up is a breeze with this dust pan and brush set. The set features soft, comfortable egg-shaped handles and a whisk-broom shaped brush for easy sweeping. The brush nests perfectly in the dust pan for convenient storage. A pair of teeth located on the top edges of the pan allow you to clean dust from the broom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.