
Good Grips Dust Pan & Brush, 12 x 9, Plastic, White (Discontinued)
- Mfr # 1334480
- Zoro # G600002029
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1334480
Zoro #
G600002029
UPC #
719812033440
Country of Origin
United States
Dimensions
Length
2"
Width
12"
Overall Length
9"
Details
Material
Plastic
Color
White
Weight
0.729 lbs
Description
Cleaning up is a breeze with this dust pan and brush set. The set features soft, comfortable egg-shaped handles and a whisk-broom shaped brush for easy sweeping. The brush nests perfectly in the dust pan for convenient storage. A pair of teeth located on the top edges of the pan allow you to clean dust from the broom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.