
Good Grips Microfiber Duster, 4in x 12in Orange Duster Head, 6in Black Handle
Mfr # 1335180
Zoro # G215509968
product price: $19.45
/eaKey Features
Bristle Color
Orange
Handle Color
Black
Width
4 in
Length
12 in
Bristle Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1335180
Zoro #
G215509968
UPC #
719812033518
Country of Origin
China
Dimensions
Width
4 in
Length
12 in
Details
Bristle Color
Orange
Handle Color
Black
Bristle Material
Microfiber
Item
Handheld Wand Dusters
Description
Make quick work of dusting chores with this comfort-grip duster. Fluffy fibers on one side tackle light dusting duties, and ridges on the other dispense of heavier layers of dust easily. A 12in duster head covers larger surfaces in less time, while a slim profile ensures that even the tiniest nooks and crannies get clean. Removable head for machine washing when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.