Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0-1X1X1/4 Slotted Insert Bit, 60PK

  • Mfr # 192626

  • Zoro # G822675520


product price: $46.69
/pk 60, $0.78/ea

Key Features

Width
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
0-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192626
Zoro #
G822675520
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
0-1 in

Description

0-1X1X1/4 Slotted Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.