
0-80X5/32X3/64 Coarse Thread Standard Pattern Hex Machine Screw Nut Steel Nickel Finish, 10000PK
Mfr # 596000
Zoro # G922688413
product price: $416.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Hex Height
3/64 in
Hex Width
5/32 in
Thread Size
#0-80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
596000
Zoro #
G922688413
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hex Height
3/64 in
Hex Width
5/32 in
Thread Size
#0-80
Description
0-80X5/32X3/64 Coarse Thread Standard Pattern Hex Machine Screw Nut Steel Nickel Finish
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.