1 1/2X.20X1.19 Heavy Duty Cable Clamps Nylon, 2500PK

  • Mfr # 337977

  • Zoro # G322665762


product price: $848.99
/pk 2500, $0.34/ea
Free Shipping & Returns

Key Features

Mounting Hole Dia.
0.20 in
Width
1.19 in
Max. Bundle Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337977
Zoro #
G322665762
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Dia.
0.20 in
Width
1.19 in
Max. Bundle Dia.
1-1/2 in

Description

1 1/2X.20X1.19 Heavy Duty Cable Clamps Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.