Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-14X2 Fine Thread Hex Cap Screw Grade 5 Zinc, 50PK

  • Mfr # 139881

  • Zoro # G822661660


product price: $272.99
/pk 50, $5.46/ea
Free Shipping & Returns

Key Features

Thread Size
1"-14
Fastener Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139881
Zoro #
G822661660
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-14
Fastener Length
2 in

Description

1-14X2 Fine Thread Hex Cap Screw Grade 5 Zinc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.