1-8X2 1/2 Hex Rod Coupling Nut 1 1/4 inch Across Flats 18 8 Stainless Steel, 20PK

  • Mfr # 547828

  • Zoro # G522665258


product price:  $541.99
/pk 20, $27.10/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Hex Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547828
Zoro #
G522665258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Hex Width
1-1/4 in
Overall Length
2-1/2 in

Description

1-8X2 1/2 Hex Rod Coupling Nut 1 1/4 inch Across Flats 18 8 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.