Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-8X2 Coarse Thread Hex Cap Screw Grade 5 Zinc, 50PK

  • Mfr # 133489

  • Zoro # G122698298


product price: $463.99
/pk 50, $9.28/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Fastener Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133489
Zoro #
G122698298
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Fastener Length
2 in

Description

1-8X2 Coarse Thread Hex Cap Screw Grade 5 Zinc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.