Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-8X4 Hex Tap Bolt Grade 5 Fully Threaded Zinc, 5PK

  • Mfr # 317900

  • Zoro # G222666289


product price: $113.99
/pk 5, $22.80/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Fastener Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317900
Zoro #
G222666289
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1"-8
Fastener Length
4 in

Description

1-8X4 Hex Tap Bolt Grade 5 Fully Threaded Zinc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.