Shop OXOXO
See all product information
Create Account
1-8X6 Hex Cap Screw 18-8 Stainless Steel, 10PK
- Mfr # 137076
- Zoro # G922682114
product price:Â
$
265.99
/pk of 10, $26.60/ea
Free Shipping & Returns
Key Features
Fastener Length
6 in
Thread Size
1"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 137076
- Zoro #
- G922682114
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 6 in
- Thread Size
- 1"-8
Description
1-8X6 Hex Cap Screw 18-8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.