10-12X1 1/2 Phillips Flat Self Tap Screw Type A Full Thrd 18 8 Stainless Steel Black Oxide, 2000PK

  • Mfr # 376280

  • Zoro # G122688053


product price:  $548.99
/pk 2000, $0.27/ea
Free Shipping & Returns

Key Features

Screw Size
#10-12
Fastener Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
376280
Zoro #
G122688053
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-12
Fastener Length
1-1/2 in

Description

10-12X1 1/2 Phillips Flat Self Tap Screw Type A Full Thread 18 8 Stainless Steel Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products