10-12X1 1/4 Hex Pin-In Flat Head Security STS Type A F/T 18-8 Stainless Steel Passivated, 2000PK

  • Mfr # 641187

  • Zoro # G622694929


product price:  $600.99
/pk 2000, $0.30/ea
Free Shipping & Returns

Key Features

Screw Size
#10-12
Fastener Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641187
Zoro #
G622694929
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-12
Fastener Length
1-1/4 in

Description

10-12X1 1/4 Hex Pin-In Flat Head Security STS Type A F/T 18-8 Stainless Steel Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.