Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-12X1 Square Pan Self Tapping Screw Type A Fully Threaded 410 Stainless Steel, 3000PK

  • Mfr # 626735

  • Zoro # G222686348


product price: $417.99
/pk 3000, $0.14/ea
Free Shipping & Returns

Key Features

Screw Size
#10-12
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626735
Zoro #
G222686348
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-12
Fastener Length
1 in

Description

10-12X1 Square Pan Self Tapping Screw Type A Fully Threaded 410 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.