10-16X1 1/4 Square Drive Flat Head Self Drilling Screw Full Thread 410 Stainless Steel, 1500PK

  • Mfr # 584696

  • Zoro # G322695639


product price:  $473.99
/pk 1500, $0.32/ea
Free Shipping & Returns

Key Features

Screw Size
#10-16
Fastener Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584696
Zoro #
G322695639
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-16
Fastener Length
1-1/4 in

Description

10-16X1 1/4 Square Drive Flat Head Self Drilling Screw Full Thread 410 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.