Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-16X1 Square Drive Pan Self Tapping Screw Type A B Fully Threaded Zinc And Bake, 5000PK

  • Mfr # 490293

  • Zoro # G722691729


product price: $386.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Fastener Length
1 in
Screw Size
#10-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490293
Zoro #
G722691729
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1 in
Screw Size
#10-16

Description

10-16X1 Square Drive Pan Self Tapping Screw Type A B Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products