10-16X1/2 Slot Indent Hex Washer Thread Cut Screw Type 25 Full Thread 18 8 Stainless Steel, 1500PK

  • Mfr # 561572

  • Zoro # G422682850


product price:  $286.99
/pk 1500, $0.19/ea
Free Shipping & Returns

Key Features

Screw Size
#10-16
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
561572
Zoro #
G422682850
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-16
Fastener Length
1/2 in

Description

10-16X1/2 Slot Indent Hex Washer Thread Cut Screw Type 25 Full Thread 18 8 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products