10-16X1/2 Square Drive Pan Head Self Drilling Screw Full Thread 410 Stainless Steel, 2500PK

  • Mfr # 558291

  • Zoro # G722681409


product price:  $474.99
/pk 2500, $0.19/ea
Free Shipping & Returns

Key Features

Screw Size
#10-16
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
558291
Zoro #
G722681409
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-16
Fastener Length
1/2 in

Description

10-16X1/2 Square Drive Pan Head Self Drilling Screw Full Thread 410 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products