10-24 x 2 1/2 MS51957, Phil Pan Machine Screw Coarse Full Thread 300 Series S/S DFAR, 500PK

  • Mfr # 522080

  • Zoro # G022699623


product price:  $389.99
/pk 500, $0.78/ea
Free Shipping & Returns

Key Features

Fastener Length
2-1/2 in
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522080
Zoro #
G022699623
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2-1/2 in
Thread Size
#10-24

Description

10-24 x 2 1/2 MS51957, Phil Pan Machine Screw Coarse Full Thread 300 Series S/S DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.