10-24X1/2 Phillips Pan Thread Cutting Screw Type F Fully Threaded 410 Stainless Steel, 1000PK

  • Mfr # 136509

  • Zoro # G922662215


product price:  $372.99
/pk 1000, $0.37/ea
Free Shipping & Returns

Key Features

Fastener Length
1/2 in
Screw Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136509
Zoro #
G922662215
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/2 in
Screw Size
#10-24

Description

10-24X1/2 Phillips Pan Thread Cutting Screw Type F Fully Threaded 410 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.