10-24X3/4 Square Drive Flat Undercut Thread Cut Scr Type F Full Thrd 300 Series Stainless, 3500PK

  • Mfr # 440700

  • Zoro # G322677369


product price:  $795.99
/pk 3500, $0.23/ea
Free Shipping & Returns

Key Features

Fastener Length
3/4 in
Screw Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440700
Zoro #
G322677369
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Screw Size
#10-24

Description

10-24X3/4 Square Drive Flat Undercut Thread Cut Scr Type F Full Thrd 300 Series Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products