Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-24X7/16 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18-8 Stainless Steel, 4000PK

  • Mfr # 301600

  • Zoro # G722665539


product price: $804.99
/pk 4000, $0.20/ea
Free Shipping & Returns

Key Features

Screw Size
#10-24
Fastener Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301600
Zoro #
G722665539
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-24
Fastener Length
7/16 in

Description

10-24X7/16 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products