10-32X1/2 Slotted Round Thread Cutting Screw Type F Fully Threaded Zinc And Bake, 500PK

  • Mfr # 389062

  • Zoro # G922663120


product price:  $110.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Screw Size
#10-32
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
389062
Zoro #
G922663120
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-32
Fastener Length
1/2 in

Description

10-32X1/2 Slotted Round Thread Cutting Screw Type F Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.