
10-32X3/8 Five Sixteenths Hex Male Female Standoff Stainless Steel, 100PK
Mfr # 341668
Zoro # G522676636
product price:Â $165.99
/pk 100, $1.66/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Overall Length
3/8 in
Hex Width
5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
341668
Zoro #
G522676636
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Overall Length
3/8 in
Hex Width
5/16 in
Description
10-32X3/8 Five Sixteenths Hex Male Female Standoff Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.