
10-32X3/8 Three Eights Hex Male Female Standoff Aluminum, 1000PK
Mfr # 339922
Zoro # G722668479
product price:Â $353.99
/pk 1000, $0.35/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Overall Length
3/8 in
Hex Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
339922
Zoro #
G722668479
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Overall Length
3/8 in
Hex Width
3/8 in
Description
10-32X3/8 Three Eights Hex Male Female Standoff Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.