10-32X5/16 Three Eights Hex Male Female Standoff Aluminum, 1000PK

  • Mfr # 341152

  • Zoro # G822674141


product price:  $576.99
/pk 1000, $0.58/ea
Free Shipping & Returns

Key Features

Hex Width
3/8 in
Thread Size
#10-32
Overall Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
341152
Zoro #
G822674141
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
3/8 in
Thread Size
#10-32
Overall Length
5/16 in

Description

10-32X5/16 Three Eights Hex Male Female Standoff Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products