10-32X5/8 Phillips Pan Thread Cutting Screw Type F Fully Threaded 18-8 Stainless Steel, 3000PK

  • Mfr # 347244

  • Zoro # G222666005


product price: $935.99
/pk 3000, $0.31/ea
Free Shipping & Returns

Key Features

Screw Size
#10-32
Fastener Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347244
Zoro #
G222666005
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-32
Fastener Length
5/8 in

Description

10-32X5/8 Phillips Pan Thread Cutting Screw Type F Fully Threaded 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.