10-8X2 1/2 Square Drive Flat Head Nibs Deck Screw Type 17 2/3 Thread 18 8 Stainless Steel, 1000PK

  • Mfr # 571295

  • Zoro # G522694210


product price:  $403.99
/pk 1000, $0.40/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Fastener Length
2-1/2 in
Screw Size
#10-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571295
Zoro #
G522694210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2-1/2 in
Screw Size
#10-8

Details

Head Type
Flat
Drive
Square

Description

10-8X2 1/2 Square Drive Flat Head Nibs Deck Screw Type 17 2/3 Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.