10-8X4 Bugle Square Drive Coarse Thread Type 17 Point Deck Screw 18-8 Stainless Steel, 500PK

  • Mfr # 418265

  • Zoro # G322691488


product price: $487.99
/pk 500, $0.98/ea
Free Shipping & Returns

Key Features

Bugle Head
Square Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418265
Zoro #
G322691488
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
4 in
Screw Size
#10-8

Details

Head Type
Bugle
Drive
Square

Description

10-8X4 Bugle Square Drive Coarse Thread Type 17 Point Deck Screw 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.