Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-8X5 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized, 1000PK

  • Mfr # 296300

  • Zoro # G122697871


product price: $413.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Square Drive
Bugle Head
Screw Size
#10-8
Fastener Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296300
Zoro #
G122697871
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-8
Fastener Length
5 in

Details

Drive
Square
Head Type
Bugle

Description

10-8X5 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.