10X5 Square Flat Nibs Deck Screw Type 17 2/3 Thread Zinc Bake 1,000HR Salt Spray, 500PK

  • Mfr # 587565

  • Zoro # G022673531


product price:  $221.99
/pk 500, $0.44/ea
Free Shipping & Returns

Key Features

Square Drive
Flat Head
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587565
Zoro #
G022673531
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
5 in

Details

Drive
Square
Head Type
Flat

Description

10X5 Square Flat Nibs Deck Screw Type 17 2/3 Thread Zinc Bake 1,000HR Salt Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.