10X6 Square Flat Nibs Deck Screw Type 17 2/3 Thread Zinc Bake 1,000HR Salt Spray, 500PK

  • Mfr # 587573

  • Zoro # G822695818


product price:  $275.99
/pk 500, $0.55/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587573
Zoro #
G822695818
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
6 in
Screw Size
#10

Details

Head Type
Flat
Drive
Square

Description

10X6 Square Flat Nibs Deck Screw Type 17 2/3 Thread Zinc Bake 1,000HR Salt Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products