12-11X3/4 Slotted Indent Hex Washer Serrated Self Tap Screw Type A Full Thread Zinc Bake, 5000PK

  • Mfr # 614258

  • Zoro # G722693402


product price:  $473.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Fastener Length
3/4 in
Screw Size
#12-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
614258
Zoro #
G722693402
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3/4 in
Screw Size
#12-11

Description

12-11X3/4 Slotted Indent Hex Washer Serrated Self Tap Screw Type A Full Thread Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products