1/2-13X1 1/4 Hex Rod Coupling Nut 5/8 inch Across Flats Zinc, 150PK

  • Mfr # 409510

  • Zoro # G522692575


product price:  $85.45
/pk 150, $0.57/ea
Free Shipping & Returns

Key Features

Hex Width
5/8 in
Overall Length
1-1/4 in
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409510
Zoro #
G522692575
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
5/8 in
Overall Length
1-1/4 in
Thread Size
1/2"-13

Description

1/2-13X1 1/4 Hex Rod Coupling Nut 5/8 inch Across Flats Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.