1/2-13X1 3/4 Hex Rod Coupling Nut 11/16 inch Across Flats Zinc, 150PK

  • Mfr # 201766

  • Zoro # G622676444


product price:  $167.99
/pk 150, $1.12/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Overall Length
1-3/4 in
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201766
Zoro #
G622676444
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Overall Length
1-3/4 in
Hex Width
11/16 in

Description

1/2-13X1 3/4 Hex Rod Coupling Nut 11/16 inch Across Flats Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.