1/2-13X1 3/4 Hex Rod Coupling Nut 3/4 inch Across Flats Grade 5 Zinc, 225PK

  • Mfr # 547748

  • Zoro # G922685078


product price:  $946.99
/pk 225, $4.21/ea
Free Shipping & Returns

Key Features

Hex Width
3/4 in
Overall Length
1-3/4 in
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547748
Zoro #
G922685078
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Width
3/4 in
Overall Length
1-3/4 in
Thread Size
1/2"-13

Description

1/2-13X1 3/4 Hex Rod Coupling Nut 3/4 inch Across Flats Grade 5 Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.