Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-13X7 Carriage Bolt Partially Threaded 6in Thread Under Sized Body Zinc, 60PK

  • Mfr # 196976

  • Zoro # G722678621


product price: $170.99
/pk 60, $2.85/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-13
Fastener Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196976
Zoro #
G722678621
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
7 in

Description

1/2-13X7 Carriage Bolt Partially Threaded 6in Thread Under Sized Body Zinc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.